Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/30 HP, 25W, 1550,115V, OAO 9653

Motor, Sh Pole, 1/30 HP, 25W, 1550,115V, OAO (Discontinued)

  • Mfr # 9653
  • Zoro # G1438561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9653
Zoro #
G1438561
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
1-3/4"
Shaft Length
1-1/4"
Resilient Ring Dia.
1-3/4"
Length Less Shaft
5"
Body Dia.
4"
Overall Length
6-1/4"
Shaft Dia.
5/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
25
HP
1/30
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CCWSE
Nameplate RPM
1550
Frame
4.0
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Includes
8/32 Mounting Studs
Motor Design
Shaded Pole
Motor Application
HVAC/R
Hz
60
Motor Mounting Position
All Angle
Item
Unit Bearing Motor
Motor Service Factor
1.00
Ins. Class
B
Motor Bearings
Sleeve
Full Load Amps
1.6
Ring to Ring Center
4-5/8"
Motor Mounting Type
Ring
Motor Thermal Protection
Auto

Description

Unit Bearing Motor, Shaded Pole, Open Air-Over, 1/30 HP, 1550 Nameplate RPM, Frame 4.0, Voltage 115, Hz 60, 1 Phase, Full Load Amps 1.6, Output Watts 25, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 6-1/4 In., Includes 8/32 Mounting Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.