3/8" FNPT SS Threaded Cap

  • Mfr # 4307001108

  • Zoro # G1438911


product price:  $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001108
Zoro #
G1438911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
1 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Caps
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Material Grade
316L
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Class
Class 3000

Description

Cap, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Not Applicable, For Pipe Schedule Schedule 160, Threaded, 1 in Overall Length, 6,000 psi Maximum Operating Pressure, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.