Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance CFL Ballast, Magnetic, 22W, 277V VH1Q18TP-W

CFL Ballast, Magnetic, 22W, 277V (Discontinued)

  • Mfr # VH1Q18TP-W
  • Zoro # G1440887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH1Q18TP-W
Zoro #
G1440887
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-5/8"
Length
4-3/4"
Width
2-7/32"
Dimension Reference
A40

Details

Ballast Type
Magnetic
Input Watts
22
Min. Starting Temp.
50 Degrees F
Base Type
2 Pin
Item
CFL Ballast
Number of F18DBX Lamps
1
Number of F162D Lamps
1
Fixture Ballast Type
Magnetic

Description

CFL Ballast, 50 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.