Expansion Joint, 1 1/2 In, Single Sphere

  • Mfr # AMS201H

  • Zoro # G1447695


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
1 1/2 in
Material
Neoprene
Connection
Drilled
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMS201H
Zoro #
G1447695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Pipe Size (Fittings)
1-1/2"
Outside Dia.
5"
Flange Thickness
0.55"
Bolt Hole Size
1/2" -13
Overall Length
6"
Bolt Circle Dia.
3.88"
Pipe Size - Pipe Fitting
1-1/2"
Outside Diameter
5 in
Bolt Circle Diameter
3 7/8 in
Flange Diameter
5 in

Details

Type
Single Sphere
Material
Neoprene
Connection
Drilled
Item
Expansion Joint
Vacuum
26 In Hg At 72 Deg F
Bolt Holes
4
Temp. Range
-50 To 230 Deg F
Max. Pressure
225 psi @ 72 Degrees F
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Resistance Properties
Corrosion Resistant
Joint Material
Neoprene
For Use On
Pipe
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Distance
3/8 in
Minimum Operating Temperature
-50 Degrees F
Bolt Hole Threading
Threaded
Compression Distance
1/2 in
Offset Distance
1/2 in
Maximum Operating Pressure
225 psi
Maximum Operating Temperature
230 Degrees F
Flange Material
Steel
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
4
Burst Pressure
853 psi
Expansion Joint Type
Single Bulb
Connection Type
Flanged
Flange Material Finish
Zinc-Plated
Maximum Off-Center Angle
15 Degrees
Features
Absorbs Pipe Movement and Stress

Description

Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 In.-13, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 5 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gases, Chemicals, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.