Wiper Arm, Wet Pantograph, Size 26 In
Mfr # 200489N
Zoro # G1450653
product price:Â $90.29
/ea
Free Shipping & Returns
Key Features
Includes
Hardware
Material
Metal
Type
Pantograph Wet
For Use With
ISO Double Flat Pivot Shaft
Application
Truck, Con/Ag, RV, Marine, Bus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200489N
Zoro #
G1450653
UPC #
-
Country of Origin
Brazil
Dimensions
Size (In.)
26 in
Arm Length
26 in
Arm Length Range
22 in and Up
Details
Includes
Hardware
Material
Metal
Item
Wiper Arm
Type
Pantograph Wet
For Use With
ISO Double Flat Pivot Shaft
Application
Truck, Con/Ag, RV, Marine, Bus
Arm Type
Pantograph
Standards
DIN 72 783/DIN 72 790
Mounting Hardware Included
Yes
Windshield Location
Front
Description
Wiper Arm, Arm Length 26 in, Arm Type Pantograph, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.