3/8 in FNPT 316L Stainless Steel Threaded Cap, Class 150, 300 psi Max Pressure

  • Mfr # 60RDC111N038

  • Zoro # G1453453


product price:  $4.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N038
Zoro #
G1453453
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Outside Diameter
3/8 in
Overall Length
24.5 mm

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Cap
Standards
ASTM A351
Fittings Sub-Category
Caps
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Pipe Threading
18
Magnetic
No
For Pipe Schedule
40
Includes Seal
No
Maximum Operating Pressure
300 psi
Material Grade
316L

Description

The ZORO SELECT - 60RDC111N038 is a stainless steel pipe cap made from 316L alloy, rated for use in line termination and sealing within specified parameters. It features a Class 150 pressure rating and is constructed with an FNPT connection type, facilitating threaded installation. It is intended for application in line termination, pressure testing, and future extensions where rated suitability is confirmed, supporting applications requiring reliable sealing and protection of the pipe interior.

Key Features:

  • Made from 316L stainless steel for corrosion resistance and durability.
  • Complies with ANSI B1.20.1 and is rated for up to 150 psi under specified conditions.
  • Connects via FNPT (Female National Pipe Thread) end.
  • Nominal Pipe Size: 3/8 inch; Outside Diameter: 3/8 inch.
  • Overall Length: 24.5 mm.
  • Rated for a maximum pressure of 300 psi and steam pressure of 150 psi within specified conditions.
  • Rated to operate within the temperature range of -20°F to 350°F.
  • Fitting Schedule/Class: Class 150; Fitting Material: Metal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.