1-1/4" FNPT SS Threaded Cap

  • Mfr # 4307001118

  • Zoro # G1456987


product price:  $23.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001118
Zoro #
G1456987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
2-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Overall Length
1 3/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Caps
Class
Class 3000
Material Grade
316L
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160

Description

The ZORO SELECT - 4307001118 is a stainless steel pipe cap made from Grade 316L material, designed to close and seal the end of a pipe. It features a Class 3000 pressure rating and is rated for operation up to 3000 psi at 100°F. The connection type is FNPT, with a nominal pipe size of 1 1/4 inches and an outside diameter of 2-1/4 inches. The overall length measures 1 3/4 inches, and it meets the requirements of industry standards including ASME B1.20.1, ASTM A182, and ASME B16.11.

Key Features:

  • Made from 316L stainless steel for corrosion resistance and durability.
  • Rated for up to 3000 psi at 100°F, supporting use within these parameters.
  • FNPT connection type compatible with standard threaded pipe fittings.
  • Nominal pipe size of 1 1/4 inches with an outside diameter of 2-1/4 inches.
  • Overall length is 1 3/4 inches.
  • Meets industry standards including ASME B1.20.1, ASTM A182, and ASME B16.11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.