Shower/Bath Handles Short, Gerber, PR

  • Mfr # 99-1153

  • Zoro # G1458861


product price:  $7.99
/pr

Key Features

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Chrome
Material
Metal
Size
2-1/2" x 1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1153
Zoro #
G1458861
UPC #
026607011539
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2" x 1-3/16"
Manufacturers Warranty Length
1 yr
Handle Length
2 in

Details

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Chrome
Material
Metal
Type
Shower/Bath Faucet Handles Short Broach
For Use With
5PZE3
Item
Shower/Bath Faucet Handles Short Broach
Includes
Handle Screw, Index Button
Material of Construction
Metal
ADA Compliance
No
Ligature Resistant
No
Handle Material
Die Cast
Includes Handle
Handle Included
Features
Make Your Old Faucet Look New
Includes Cartridge
Cartridge Not Included
Trim Finish
Chrome
Replacement Cartridge Mfr. Model Number
5PZE3
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
92-5009, 72-0211
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Faucet Finish
Chrome
Color
Chrome
Product Type
Shower/Bath Faucet Handles Short Broach
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Gerber Shower Faucet Valves
Replacement Manufacturer Cartridge Part Number
5PZE3
Compatible Manufacturer Part Number
72-0211, 92-5009
Compatible Series
Gerber(R)

Description

Shower/Bath Faucet Handles Short Broach, ADA Compliance No, Faucet Handle Type Knob, For Use With Gerber Shower Faucet Valves, Handle Length 2 in, Ligature Resistant No, Number of Handles 2, Gerber, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.