CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V

  • Mfr # 2YER6

  • Zoro # G1460374


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Housing Material
Polypropylene
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
37 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2YER6
Zoro #
G1460374
UPC #
190735238455
Country of Origin
India

Dimensions

Length
15 15/64 in
Width
7 5/8 in
Max. Dia. Solids
1/4 in
Height
7 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
7.5 in
Overall Width
7.6 in
Overall Length
15.2 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.25 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
1 1/2 in

Details

Item
Chemical Resistant Centrifugal Pump
HP
3/4 hp
Housing Material
Polypropylene
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
37 gpm @ 10 ft
Max. Head
72 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
24 gpm @ 41 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Dripproof
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Hz
60
Max. Liquid Temp.
140 Degrees F
Max. Specific Gravity
1.0
Max. Case Pressure
100 psi
Drain Plug
Yes
Duty
Continuous
Max. Fluid Viscosity
100 SUS
GPM of Water @ 50 Ft. of Head
18
Best Efficiency Range GPM @ Head
18 to 33 gpm @ 50 to 20 ft
Inlet Pressure
75 psi
Motor RPM
3,450 RPM
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Impeller Type
Closed
Min. GPM @ Head
6 gpm @ 65 ft
Volute Material
Polypropylene
GPM of Water @ 40 Ft. of Head
24
GPM of Water @ 20 Ft. of Head
33
GPM of Water @ 30 Ft. of Head
29
GPM of Water @ 15 Ft. of Head
35
GPM of Water @ 60 Ft. of Head
10
Port Rotation
None
Impeller Material
Polypropylene
NEMA/IEC Frame
56J
GPM of Water @ 10 Ft. of Head
37
Shaft Material
Stainless Steel
Includes
Manual
GPM of Water @ 70 Ft. of Head
2
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Service Factor
1.5
Screw Material
Stainless Steel
Amps
2.7-2.5/1.2
GPM of Water @ 25 Ft. of Head
31
Agency Compliance
c UL us
Seal Type
Mechanical
Bearing Type
Ball
Standards
cULus Listed
Impeller Design
Closed
Feet of Head (Maximum)
72 ft
Flow Rate @ 25 ft of Head (Maximum)
31 gpm
Ambient Temperature (Maximum)
104 Degrees F
Discharge Pipe Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
33 gpm
Best Efficiency Flow
24 gpm
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
10 gpm
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Frequency
60 Hz
Current
2.7 to 2.5 or 1.2 A
Nameplate Voltage
208-230/460V AC
Flow Rate @ 15 ft of Head (Maximum)
35 gpm
Flow Rate @ 10 ft of Head (Maximum)
37 gpm
Specific Gravity (Maximum)
1
Viscosity (Maximum)
100 SUS
Case Pressure (Maximum)
100 psi
Intake Pipe Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
29 gpm
Flow Rate (Minimum)
6 gpm
Horsepower (Maximum)
3/4 hp
Compatible Motor Frame
56J NEMA
Priming
Manual
Best Efficiency Head
41 ft
Flow Rate @ 70 ft of Head (Maximum)
2 gpm
Discharge Rotation
None
Duty Cycle
Continuous
Flow Rate (Maximum)
37 gpm
For Use With Potable Systems
No
Media Temperature (Maximum)
140 Degrees F
Shut Off Pressure (Maximum)
72 ft of head
Electrical Connection Type
Hardwired

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 72 ft, Flow Rate (Maximum) 37 gpm, Horsepower (Maximum) 3/4 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Three, Shut Off Pressure (Maximum) 72 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 37 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.