Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 276A-98

  • Zoro # G223355489


product price:  $2,439.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
Stainless Steel
Inlet Orientation
Top
Inlet Position
Center
Best Efficiency Flow
90 gpm
Flow Rate @ 50 ft of Head (Maximum)
105 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276A-98
Zoro #
G223355489
UPC #
726846510267
Country of Origin
United States

Dimensions

Overall Length
20.8 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in
Inlet Diameter
2 in
Overall Width
9.1 in
Shaft Outer Diameter
5/8 in
Discharge Diameter
2 in
Overall Height
11.1 in

Details

Pump Housing Material
Stainless Steel
Inlet Orientation
Top
Inlet Position
Center
Best Efficiency Flow
90 gpm
Flow Rate @ 50 ft of Head (Maximum)
105 gpm
Features
Built-In Flapper/Check Valve, Dual Volute Design, Self-Cleaning
Impeller Design
Anti-Clog
Motor Speed - Maximum
3,450 RPM
Feet of Head (Maximum)
97 ft
Flow Rate (Maximum)
150 gpm
Case Pressure - Maximum
75 psi
Full Load Current
16.0 A
Phase
Single
Frequency
60 Hz
Mounting Orientation
Horizontal
Media Temperature - Maximum
200 Degrees F
Shaft Seal Material
FKM
Discharge Orientation
Top
Flow Rate @ 30 ft of Head (Maximum)
127 gpm
Horsepower
3 hp
Shaft Seal Type
Mechanical
Priming
Self-Priming
Thermal Overload Protection
Yes
Shaft Material
Stainless Steel
Series
300 Series
Hazardous Location Class
Not Rated
Impeller Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
136 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 40 ft of Head (Maximum)
120 gpm
Pumping Application
Drainage, Liquid Transfer
Discharge Position
Center
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shut Off Pressure - Maximum
75 psi
Best Efficiency Head
60 ft
Standards
CSA Certified, UL Recognized Motor
Nameplate Voltage
230V AC
Number of Stages
1
Suction Lift - Maximum
20 ft
Specific Gravity (Maximum)
1
Media Temperature - Minimum
40 Degrees F
Duty Cycle
Continuous
Item
Centrifugal Pump
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 120 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 136 gpm, Flow Rate @ 30 ft of Head (Maximum) 127 gpm, Flow Rate @ 50 ft of Head (Maximum) 105 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.