Vending Hand Truck, 1200 lb., 66in

  • Mfr # 4XKJ3

  • Zoro # G1461634


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Overall Height
66 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XKJ3
Zoro #
G1461634
UPC #
190735337448
Country of Origin
Multiple

Dimensions

Overall Height
66 in
Overall Width
24 in
Wheel Diameter
8 in
Overall Depth
16 in
Noseplate Width
24 in
Wheel Width
2 in
Noseplate Depth
5 1/4 in
Nose Plate Depth
5 1/2 in
Nose Plate Width
24 in
Handle Height
66 in
Caster Wheel Dia.
3 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate Thickness
3/16 in
Nose Plate WxD
24 in x 5 1/4 in

Details

Material
Steel
Color
Red
Load Capacity
1,200 lb
Item
Ergonomic Tilt-Back Steel Appliance Hand Truck
Wheel Type
Mold-On
Handle Type
Dual Loop
Assembled
Yes
Number of Casters
2
Wheel Material
Rubber
Wheel Bearings
Roller
Caster Material
Poly
Hand Truck Handle Type
Dual Loop
Number of Wheels
2
Finish
Rust-Resistant Powder Coated
Includes
Ratchet Belt Tightener with Auto-Rewind, Vinyl Protective Stripping, Caterpillar Crawler Stair Climber
Type
Heavy Duty
Includes Stair Climber
With Stair Climber
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Type
Rounded Back
Non-Marking Axle-Mounted Wheels
No
Caster Wheel Bearings
Ball Bearing
Strap Tightening Type
Ratchet
Caster Wheel/Tread Material
Polyurethane
Includes Load Protector
With Load Protector
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Steel
Nose Plate Profile
Standard
Axle-Mounted Wheel Type
Tread on Core
Frame Material
Steel
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Casters/Wheels
No
Nose Plate Type
Straight
Caster Stem Type
Threaded

Description

Ergonomic Tilt-Back Steel Appliance Hand Truck, Load Capacity 1,200 lb, Overall Height 66 3/4 in, Overall Width 24 3/8 in, Overall Depth 16 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 1/2 in, Nose Plate Thickness 3/16 in, Handle Type Dual Loop, Handle Height 66 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.