Cast Iron 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2BF12034

  • Zoro # G1462072


product price:  $1,667.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BF12034
Zoro #
G1462072
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
9 in
Length
17 1/8 in
Manufacturers Warranty Length
1 yr
Width
8 7/8 in
Max. Dia. Solids
1/8 in
Overall Height
8.1 in
Overall Width
6.7 in
Solid Diameter (Maximum)
0.13 in
Overall Length
17.6 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
102 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Open Dripproof
Phase
Three
GPM of Water @ 80 Ft. of Head
84
Max. GPM @ Head
100 @ 66 ft
Motor Type
Capacitor-Start
Housing Material
Cast iron
Min. GPM @ Head
20 @ 101 ft
GPM of Water @ 100 Ft. of Head
32
Outlet
1-1/4" NPT
Port Rotation
45 increments
Motor RPM
3,500 RPM
Max. Liquid Temp.
212 Degrees F
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
HP
2
Best Efficiency GPM @ Head
75 @ 85 ft
Duty
Continuous
Amps
6.8-6.4/3.2
Motor Enclosure
Open Dripproof
Frame
56J
GPM of Water @ 90 Ft. of Head
68
Max. Pressure
125 psi
Inlet Pressure
55 psi
GPM of Water @ 70 Ft. of Head
96
Hz
60
Impeller Type
Closed
Voltage
208-230/460VAC
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Impeller Material
Bronze
Item
Centrifugal Pump
Inlet
1-1/2" NPT
GPM of Water @ 60 Ft. of Head
104
Max. Specific Gravity
1.0
Best Efficiency Range GPM @ Head
40 to 100 gpm @ 100 to 63 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Case Pressure
125 psi
Specific Gravity (Maximum)
1
Motor Frame Designation
56J
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
32 gpm
Priming
Manual
Frequency
60 Hz
Flow Rate @ 90 ft of Head (Maximum)
68 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Minimum Flow Rate
68 gpm
Shut Off Pressure (Maximum)
125 psi
Flow Rate @ 80 ft of Head (Maximum)
84 gpm
Maximum Media Temperature
212 Degrees F
Shaft Material
Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
96 gpm
Features
Compact Design, Frame-Mounted Design
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Series
3642
Discharge Rotation
45 Degrees Increments
Intake Type
NPT
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal, Vertical
Maximum RPM
3,500 RPM
Seal Type
Mechanical
Compatible with Media Type
Water
Pump Housing Material
Cast Iron
Best Efficiency Head
85 ft
Best Efficiency Flow
75 gpm
Discharge Type
NPT
For Use With Potable Systems
Yes
Horsepower
2 hp
Maximum Flow Rate
100 gpm
Duty Cycle
Continuous
Maximum Feet of Head
103 ft
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 84 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 100 gpm, Flow Rate @ 100 ft of Head (Maximum) 32 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.