1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNH4

  • Zoro # G1463612


product price:  $8.39
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNH4
Zoro #
G1463612
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3 in
Outside Dia.
2 in
Wall Thickness
0.188 in
Pipe Size
1-1/2"
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 3/4 in
Pipe Size (Fittings)
1-1/2"
Outside Diameter
2 in
Overall Length
3 in
Inside Diameter
1 3/4 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT
Standards
ASTM A733
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Item
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
150 psi
Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Side A Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Material Grade
316
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Schedule
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.