2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNJ08

  • Zoro # G1464504


product price:  $42.99
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNJ08
Zoro #
G1464504
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
6 in
Outside Dia.
2 7/8 in
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.203 in
Pipe Size
2-1/2"
Inside Dia.
2 1/2 in
Inside Diameter
2 1/2 in
Nominal Pipe Size
2 1/2 in
Overall Length
6 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Max. Pressure
809 psi @ 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Item
Nipple
Pipe Fitting Material
316 Stainless Steel
Thread Type
NPT
Fittings Sub-Category
Nipples
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Maximum Operating Temperature
650 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Side B Connection Type
Threaded
Side A Gender
Male
Maximum Operating Pressure
809 psi @ 650 Degrees F
Metal Pipe Construction
Welded
Side B Gender
Male
Material Grade
316
Side A Connection Type
Threaded

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 809 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.