Cooling Fan, 12 Inch, 12 VDC, 1155 CFM

  • Mfr # M123K

  • Zoro # G1465816


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
12 in
CFM @ 0.000-In. SP
1,155 cfm
Motor Enclosure
Totally Enclosed
Number of Blades
10
Width (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M123K
Zoro #
G1465816
UPC #
810349010123
Country of Origin
Türkiye

Dimensions

Blade Dia.
12 in
Width (In.)
12 1/2 in
Height (In.)
13 1/4 in
Max. Depth (In.)
2 1/2 in
Blade Diameter
12 in
Overall Diameter
13 1/4 in
Overall Depth
2 1/2 in

Details

CFM @ 0.000-In. SP
1,155 cfm
Motor Enclosure
Totally Enclosed
Number of Blades
10
Item
Cooling Fan
Propeller Material
Glass Filled Nylon
Fan Voltage
12V DC
CFM @ 0.500-In. SP
255 cfm
Watts
130 W
Exhaust/Supply Fan Item
Exhaust Fan
Motor RPM
2600 to 3200
For Use With
OEM and Aftermarket AC Refrigeration Companies, OEM Car Kit Manufacturers and Aftermarket Dealers and Distributors of Radiators, Transmission and Oil Cooling Fans
Motor Type
DC
Bearing Type
Sleeve
Mounting Position
Vertical
Max. Ambient Temp. (F)
200 Degrees F
Type
High Performance
CFM @ 0.125-In. SP
1,000 cfm
Drive Package Included
No
CFM @ 0.375-In. SP
500 cfm
Exhaust/Supply Fan Motor HP
5/64 hp
CFM @ 0.250-In. SP
700 cfm
Full Load Amps
7.7
Standards
DIN EN 60529, IP68
Includes
(4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers
Maximum Ambient Operating Temperature
200 Degrees F
Material
Nylon
Airflow @ 0.125 in SP
1,000 cfm
Motor Speed
2,600 RPM
Airflow @ 0.000 in SP
1,155 cfm
Full Load Current
7.7 A
Motor Horsepower
1/4 hp

Description

Cooling Fan, Blade Diameter 12 in, Overall Diameter 13 1/4 in, Motor Horsepower 1/4 hp, Motor Speed 2,600 RPM, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 2 1/2 in, Airflow @ 0.000 in SP 1,155 cfm, Airflow @ 0.125 in SP 1,000 cfm, Full Load Current 7.7 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Maximum Ambient Operating Temperature 200 Degrees F, Standards DIN EN 60529, IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.