Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/2 hp, 776 RPM

  • Mfr # 7AD34
  • Zoro # G3288677
product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AD34
Zoro #
G3288677
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension A
34 in
Dimension E
16 1/4 in
Flange Depth
1 in
Height
34 in
Bearing Size
3/4 in
Dimension C
5 1/4 in
Dimension D
1 in
Shaft Dia.
3/4 in
Venturi Depth
5 1/2 in
Dimension B
21 1/2 in
Venturi Clearance Dia.
30 3/8 in
Max. Depth
21 1/2 in
Flange Width
34 in
Dimension F
30 3/8 in
Width (In.)
34 in
For Cut-Out Width
32 1/2 in
Venturi Diameter
30 1/2 in
Overall Depth
21 1/2 in
Shaft Diameter
3/4 in
Blade Diameter
30 in
For Cut-Out Height
32 1/2 in
Overall Width
34 in
For Cut-Out Length
32 1/2 in
Overall Height
34 in
Manufacturer Warranty Length
1 yr
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
776
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
8,867 cfm
Standards
AMCA, UL/cUL
Drive Package Included
Yes
Fiberglass Wall Shutter No.
5C216
Sones @ 0.250-In. SP @ 5 Ft.
17.8
Max. Inlet Temp.
104 Degrees F
Propeller Material
Galvanized Steel
Includes
Drive Package
Galvanized Wall Shutter No.
1C055
CFM @ 0.125-In. SP
8,036 cfm
Number of Blades
6
Motor Insulation
Class B
Assembled/Unassembled
Unassembled
Sones @ 0.000-In. SP @ 5 Ft.
17.8
Stock No.
1WDC1
Hz
60 Hz
Phase
3
Frame Material
Steel
Aluminum Wall Shutter No.
3C309
Intake Guard No.
1WBU4
Max. BHP
0.6 hp
Motor RPM
1,725 RPM
Full Load Amps
2.3-2.2/1.1 A
CFM @ 0.250-In. SP
6,990 cfm
Weatherhood No.
1WBW1
Wall Collar Stock No.
1WBV2
Motorized Wall Galv. Shutter Stock No.
3C728
Bearing Type
Regreasable Pillow Block
Mounting Position
Horizontal or Vertical
Guard Type
None
Motor Speed
1,725 RPM
Fan Style
Panel
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
8,867 cfm
Number of Shutters
0
Maximum Noise Level
17.8 sones
Noise Level @ 0.000 in SP @ 5 ft
17.8 sones
Assembled
Unassembled
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
8,036 cfm
Blade Material
Steel
Blade Finish
Galvanized
Number of Fans
1
Vent Design
Ductless
Speed Controllable
No
Number of Speeds
1
Ventilation Type
Exhaust
Includes Dehumidistat
No
Includes Grill
No
Nameplate Voltage
230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Includes Motor
Yes
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.000 in SP
8,867 cfm
Exhaust Airflow @ 0.250 in SP
6,990 cfm
Maximum Inlet Temperature
104 Degrees F
Full Load Current
1.7 A
Frame Finish
Zinc Plated
Frequency
60 Hz
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 8,867 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 8,867 cfm, Maximum Noise Level 17.8 sones

Ratings & reviews