3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing

  • Mfr # 600B113N038018

  • Zoro # G1466062


product price:  $3.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N038018
Zoro #
G1466062
UPC #
190735916285
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Pipe Size
3/8" x 1/8"
Hex Size
22 mm
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
23 mm
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Hex Bushing
Fittings Sub-Category
Bushings
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
27
Includes Seal
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side A Pipe Threading
27
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Class
Class 150

Description

The ZORO SELECT - 600B113N038018 is a stainless steel hex bushing used to connect and reduce pipe sizes in various systems. Its threaded design allows for secure attachment into larger fittings, providing a smaller threaded opening. The hexagonal outer profile facilitates wrench tightening during installation and removal. Made from 316 stainless steel, it is rated for corrosion resistance and durability suitable for high-pressure, sanitary, and outdoor applications.

Key Features:

  • Basic Pipe Fitting Shape: Bushing, functioning as a threaded reducer with a hex profile.
  • Material Grade: 316 Stainless Steel
  • Fitting Connection Type: MNPT x FNPT, with male and female threaded ends.
  • Fitting Side A Gender: Male, with a 3/8 in nominal pipe size and 3/8 in outside diameter.
  • Fitting Side A Pipe Threading: 27 threads per inch (TPI).
  • Fitting Side A Type: NPT (National Pipe Thread).
  • Fitting Side B Gender: Female, with a 1/8 in nominal pipe size and 1/8 in outside diameter.
  • Fitting Side B Pipe Threading: 27 TPI.
  • Fitting Side B Type: NPT.
  • Meets ANSI Standards B1.20.1 Class 150 standards.
  • Overall Length: 23 mm.
  • Max. Pressure: 300 psi; Max. Steam Pressure: 150 psi.
  • Low Lead Compliance Level: Compliant.
  • Includes No pre-applied thread sealant; no seal included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.