UL Class Fuse, L Class, Time-Delay, 1500A, 600V AC, Non-Indicating

  • Mfr # A4BY1500

  • Zoro # G1466613


product price:  $979.83
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4BY1500
Zoro #
G1466613
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
3 in
Overall Diameter
3 in
Overall Length
10 3/4 in

Details

Class
L
Series
A4BY
Speed
Time-Delay
Amps
1500A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann KLU, Bussmann KTU, Littelfuse KLLU, Littelfuse KLPC, Mersen A4BY
Equivalent Series
A4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Dual
Standards
CSA, UL
Functionally Equal To
Bussmann KLU, Littelfuse KLLU, KLP, KLPC
Weight
6.6 lb
Connection Type
Blade
Mounting
Bolted
Rated voltage DC UL
300 V
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
Mersen Self-Certification, UL Listed to Standard 248-10, File E2137; CSA Certified to Standard C22.2, No. 248.10 IEC 269-2-1; DC Tested to UL 248 limits (Mersen Self-Certified)
Connection/Terminal Material
Silver-Plated Copper
Short Description
Fuse Amp-Trap® 600V 1500A Time-Delay Class L A4BY Series
Connection/Terminal Type
Blade
Body/Insulating Material
GMG
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
1.5 kA

Description

Fuse, 1,500 A, 600 V AC, 300 V DC, Class L, A4BY Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 10-3/4 in L x 3 in dia, Length 10 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann KLU, Bussmann KTU, Littelfuse KLLU, Littelfuse KLPC, Mersen A4BY, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Compatible Fuse Block Series Not Applicable, Body Material Glass, Melamine, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.