2 in FNPT 304 Stainless Steel Half Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 40HC111N020

  • Zoro # G1469571


product price:  $14.69
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40HC111N020
Zoro #
G1469571
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Overall Length
31.8 mm
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11
Class
Class 150
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
11
Material Grade
304
Color
Silver
Fitting Side B Gender
Female

Description

The ZORO SELECT - 40HC111N020 is a 2-inch stainless steel half coupling designed for threaded connections. Constructed from 304 stainless steel, this coupling features female National Pipe Taper (NPT) threads on both ends and has a Class 150 pressure rating. It is intended for use with air, natural gas, non-potable water, oil, potable water, and steam per product specifications. Half-coupling with single-end engagement; overall length 31.8 mm. The compact half coupling design engages only one pipe, making it suitable for installations where a full-length coupling is unnecessary or access is limited. Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: Female NPT threads on both sides
  • Nominal Pipe Size: 2 inches on both ends
  • Pipe Thread Size: 11 threads per inch on both ends
  • Pressure Rating: Class 150, maximum operating pressure 300 psi
  • Max Steam Pressure: 150 psi
  • Pipe Schedule Compatibility: Schedule 40
  • Overall Length: 31.8 mm
  • Standards: Material conforms to ASTM-A-351, threads conform to ANSI B1.20.1, meets MSS-SP-114 Class 150 pressure ratings
  • Color: Silver
  • Applications: For use with air, natural gas, non-potable water, oil, potable water, and steam systems per product specifications
  • Includes no pre-applied thread sealant or seals

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.