This item is Discontinued.

Alcon 120VAC Solenoid Valve, Normally Closed, 3/8" Pipe Size 04CZ003B1-1GCA

120VAC Solenoid Valve, Normally Closed, 3/8" Pipe Size (Discontinued)

  • Mfr # 04CZ003B1-1GCA
  • Zoro # G1472511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04CZ003B1-1GCA
Zoro #
G1472511
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
3/8"
Overall Width
2-3/8"
Pipe Size
3/8"
Overall Height
3-1/4"
Overall Length
2-3/4"

Details

Electrical Connections
18" Leads
Valve Design
2-Way/2-Position
Voltage
120VAC
Item
Solenoid Valve
Valve Configuration
Normally Closed
Max. Operating Pressure Differential Air/Inert Gas
150
Body Material
Delrin
Safe Working Water Pressure
150 psi
Max. Operating Pressure Differential Water
150
Max. Flow Rate
30 gpm
Min. Operating Pressure Differential
10 psi
Operation
Pilot Operated
NEMA Rating
4
Hz
60
Seal Material
EPDM
Watts
5
Coil Insulation Class
A
Max. Fluid Temp.
180 Degrees F
Coil Enclosure
Watertight and Dust Tight

Description

Solenoid Valve, Normally Closed, Pipe Size - Valves 3/8 in, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150, Max. Operating Pressure Differential Water 150, Voltage 120V AC, Coil Insulation Class A, Safe Working Water Pressure 150 psi, Hz 60, Operation Pilot Operated, Watts 5, Max. Flow Rate 30 gpm, Coil Enclosure Watertight and Dust Tight, Electrical Connections 18 in Leads, NEMA Rating 4, Overall Length 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.