3" Socket PVC Ball Valve Union

  • Mfr # 4PGC2

  • Zoro # G1472947


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGC2
Zoro #
G1472947
UPC #
190735518182
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
11.9 in
Ball Opening Size
2.71 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Height
5.11 in
Connection Size - Side 1
3 in
Handle Length
8.81 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Max. Pressure
150 PSI CWP
Handle Material
Glass-Filled Polypropylene
Body Material
Plastic
Handle Type
Lever
Standards
ASTM F1970, NSF 372
Seat Material
PTFE
Temp. Range
32 Degrees to 140 Degrees F
Stem Material
PVC
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Seal Material
EPDM
Type
Two Piece, True Union
Color - Valve Body
Gray
Color - Valve Handle
Red
Pipe Schedule Compatibility
Schedule 80
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Non-Locking
Connection Type - Side 1
Socket
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.