316 Stainless Steel Street Tee, 1/2 in FNPT x MNPT x FNPT, 4,500 psi Max Pressure

  • Mfr # 8-8-8 ST-SS

  • Zoro # G1474076


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-8-8 ST-SS
Zoro #
G1474076
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-1/16"
Pipe Size
1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 11/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Street Tee
Fittings Sub-Category
Tees
Max. Pressure
4500 psi
Specific Pipe Fitting Shape
Street Tee
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Temp. Range
-425 Degrees To 1200 Degrees F
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Maximum Operating Pressure
4,500 psi
Fitting Side C Type
NPT
Color
Silver
Fitting Side A Gender
Female
Fitting Side C Gender
Female

Description

The PARKER - 8-8-8 ST-SS is a 316 stainless steel Street Tee pipe fitting featuring a T-shaped design that connects three pipe runs, Three-port pipe fitting with a 90-degree branch. Material: 316 Stainless Steel and is designed with threaded connections in a FNPT x MNPT x FNPT configuration, 316 stainless steel construction with inherent corrosion resistance. It meets ANSI B31.1, B31.3, and B1.20.1 standards and Rated for operation within the specified temperature range: -425 to 1200 °F, with a maximum operating pressure of 4500 psi.

Key Features:

  • Material: 316 Stainless Steel
  • Pipe Size: 1/2 inch nominal diameter on all three ends
  • Connection Type: Female NPT on Side A and Side C, Male NPT on Side B
  • Thread Size: 1/2-14
  • Overall Length: 2 11/16 inches
  • Hex Size: 1-1/16 inches for wrenching
  • Maximum Operating Pressure: 4500 psi
  • Rated for operation within the specified temperature range: -425 to 1200 °F
  • No pre-applied thread sealant or included seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.