Viega ProPress tailpiece, 3/4" x 1"

  • Mfr # 79805

  • Zoro # G1475065


product price:  $41.49
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Tube Size
3/4 in x 1 in
Pipe Size - Pipe Fitting
3/4 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79805
Zoro #
G1475065
UPC #
691514798059
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 1 in
Pipe Size - Pipe Fitting
3/4 in x 1 in
Pipe Size (Fittings)
3/4" x 1"
Overall Length
1 7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Specific Pipe Fitting Shape
Tailpiece
Pipe Fitting Connection Type
Press x Female Union
Basic Pipe Fitting Shape
Tailpiece
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Standards
ASTM B75, ASTM B88
Compliance
CSA, ICC, NSF-61G, UL, UPC
Temp. Range
0 Degrees to 250 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Fitting Side B Connection Type
FBSP
Fitting Material
Bronze
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Tailpiece
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FBSPP
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop
Connector Type
Adapter, Reducer

Description

Crimp Adapter Fitting, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FBSP, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Tailpiece, Overall Length 1 7/8 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.