Hearing Impaired Clear Strobe

  • Mfr # FB24STHI-024C

  • Zoro # G1476587


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Type
Supervised Warning Light
Standards
CSFM, cUL Listed, UL Listed
Mounting
1/2 in Pipe, Surface
Voltage
24V DC
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB24STHI-024C
Zoro #
G1476587
UPC #
782979216551
Country of Origin
United States

Dimensions

Depth
5.3"
Overall Depth
5 1/4 in
Footprint Diameter
4 1/8 in
Overall Diameter
4 3/32 in

Details

Item
Strobe Light
Type
Supervised Warning Light
Standards
CSFM, cUL Listed, UL Listed
Mounting
1/2 in Pipe, Surface
Voltage
24V DC
Finish
Black
Alarm Current
0.7
Standby State (mA)
0
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Flash (Candela)
1,000,000 cd
Amps AC
0.7 A
Product Type
Strobe Light
Application
Control Panel, Fire Alarm, Security
Features
Black Epoxy Coating for Corrosion Resistance, Conformal Coated PCBA
Light Intensity
300 cd
Includes Mounting Hardware
No Mounting Hardware
NEMA Rating
NEMA 4X
Lens Color
Clear
Operating Current
0.7 A @ 24V DC
Lifespan
10,000 hr
For Location
Indoor
Power Source
Wire
Control Protocol
Direct Wire
IP Rating
IP66, IP67, IP69K
Housing Color
Black
Connection Type
Wire Leads
Lens Shape
Dome
Brightness Selection
Fixed Brightness
Light Operating Mode
Strobe
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
Lens Design
Fresnel
Mounting Style
Surface Mount
Flashes per Minute
80
Operating Voltage
24V DC

Description

Strobe Light, Flashes per Minute 80, Lens Design Fresnel, Mounting 1/2 in Pipe, Surface, Power Source Wire, Voltage 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.