Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 400920
Zoro # G1479721
product price:Â $8.79
/pk 100, $0.09/eaKey Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
3/4 in
Drive Size
T15
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400920
Zoro #
G1479721
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
T15
Head Dia.
0.219 in
Head Height
0.08 in
Thread Size
#6
Head Width
0.219 in
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3, SAE J933
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Pack Size
Small
Dimensional Standards
ASME B18.6.3, SAE J933
Type
Sheet Metal Screw
Material Quality Standards
SAE J933
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size T15, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Torx(R), Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.