Coupling Coupling, 3/4" Pipe, FNPT, Malleable Iron, Class 300
Mfr # 1LBY6
Zoro # G1480631
product price:Â $7.89
/eaKey Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LBY6
Zoro #
G1480631
UPC #
190735916452
Country of Origin
Thailand
Dimensions
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4"
Description
Straight, Malleable Iron, Class Class 300, 3/4 in, Female, Threaded, 14, 3/4 in, Female, Threaded, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.