Cast Iron 1 HP Centrifugal Pump 115/230V

  • Mfr # 1BF21012

  • Zoro # G1483876


product price:  $1,421.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1BF21012
Zoro #
G1483876
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
8 7/8 in
Max. Dia. Solids
1/16 in
Manufacturers Warranty Length
1 yr
Length
15 5/8 in
Height
9 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.06 in
Overall Height
8.2 in
Manufacturer Warranty Length
1 yr
Overall Width
6.7 in
Overall Length
17.3 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
83 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 30 Ft. of Head
50
Impeller Type
Closed
Best Efficiency Range GPM @ Head
20 to 42 gpm @ 75 to 50 ft
Motor RPM
3,500 RPM
Max. Liquid Temp.
212 Degrees F
Voltage
115/230VAC
Item
Centrifugal Pump
Phase
Single
Max. GPM @ Head
50 @ 30 ft
Housing Material
Cast iron
Min. GPM @ Head
10 @ 80 ft
GPM of Water @ 40 Ft. of Head
47
Frame
56J
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Impeller Material
Bronze
Port Rotation
45 increments
Max. Specific Gravity
1.0
Hz
60
HP
1
GPM of Water @ 80 Ft. of Head
10
Best Efficiency GPM @ Head
32 @ 65 ft
Duty
Continuous
Outlet
1" NPT
Amps
15/8.3-7.5
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
Capacitor-Start
Inlet
1-1/4" NPT
Max. Case Pressure
125 psi
Inlet Pressure
55 psi
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 70 Ft. of Head
27
GPM of Water @ 60 Ft. of Head
36
GPM of Water @ 50 Ft. of Head
42
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Pressure
125 psi
Bearing Type
Ball
Pump Housing Material
Cast Iron
Compatible with Media Type
Water
Maximum RPM
3,500 RPM
Best Efficiency Head
65 ft
Duty Cycle
Continuous
Priming
Manual
Seal Type
Mechanical
Maximum Flow Rate
50 gpm
Discharge Type
NPT
Shut Off Pressure (Maximum)
125 psi
Maximum Feet of Head
85 ft
Motor Frame Designation
56J
Mounting Orientation
Horizontal, Vertical
Impeller Design
Closed
Flow Rate @ 50 ft of Head (Maximum)
42 gpm
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Frequency
60 Hz
Intake Type
NPT
Series
3642
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 60 ft of Head (Maximum)
36 gpm
For Use With Potable Systems
Yes
Specific Gravity (Maximum)
1
Shaft Material
Stainless Steel
Discharge Rotation
45 Degrees Increments
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Minimum Flow Rate
24 gpm
Nameplate Voltage
115/230V AC
Horsepower
1 hp
Maximum Media Temperature
212 Degrees F
Best Efficiency Flow
32 gpm
Flow Rate @ 30 ft of Head (Maximum)
50 gpm
Flow Rate @ 80 ft of Head (Maximum)
10 gpm
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Features
Compact Design, Frame-Mounted Design
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 36 gpm, Flow Rate @ 80 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 85 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 50 gpm, Flow Rate @ 30 ft of Head (Maximum) 50 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.