Miniature Power Distribution Block, Open, 1 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # 16220-1

  • Zoro # G1486107

CAD Available

product price:  $41.29
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16220-1
Zoro #
G1486107
UPC #
051712149266
Country of Origin
Mexico

Dimensions

Depth
1.75 in
Length
2.88 in
Width
1.06 in
Overall Width
1 in
Overall Depth
2 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
3 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Minimum
8 AWG

Details

Item
Miniature Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Color
Black
Application
Power Distribution
Number of Circuits
1
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Housing Color
Black
Weight
0.19 lb
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.