Shielded Coupling, For Pipe Size 2x1-1/2"

  • Mfr # 3001-215

  • Zoro # G1487071


product price:  $11.75
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001-215
Zoro #
G1487071
UPC #
018578015876
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Inside Dia.
2-3/8" x 1-5/8"
Fitting Length
2-1/8"
Pipe Fitting Length
2-1/8"
Fitting Side B Inside Diameter
1 5/8 in
Fitting Side A Outside Diameter
2 3/4 in
Fitting Side B Outside Diameter
2 3/4 in
For Nominal Pipe Size
1 1/2 in, 2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Inside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Coupling
Max. Temp.
180 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplings
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Coupling
Standards
ASTM C1460
Max. Pressure
4.3 psi
Color
Black
Fitting Side A Gender
Female
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Temp. Range
180 Degrees F
Clamp Type
Interlocked Worm Gear
Shield Material
300 Stainless Steel
Includes Shield
Yes
Fitting Side B Gender
Female
Includes Clamp
Yes

Description

Shielded Transition Coupling, For Nominal Pipe Size 1 1/2 in, 2 in, Neoprene, 2 in, 2 3/8 in, 2 3/4 in, Female, 1 1/2 in, 1 5/8 in, 2 3/4 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.