Inline Coupler, Acetal, Shut-Off, PTF, 1/4"

  • Mfr # PLCD13006

  • Zoro # G1492163


product price:  $24.69
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
3/8 in
Series
PLC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLCD13006
Zoro #
G1492163
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Length
1.95 in
Tube Outside Dia.
3/8 in
Coupling Size
1/4 in
Pipe Size (Fittings)
3/8"
Body Dia.
0.93 in
Tube Inside Dia.
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 15/16 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube
Series
PLC
Standards
FDA Approved, NSF, RoHS, USDA
Max. Pressure
120 psi
Specific Pipe Fitting Shape
Inline Coupler
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Color
White
Straight-Through/Shut-Off
Shut-Off
Pipe Fitting Connection Type
Tube
For Use With
LC and PLC Inserts
Fitting Side B Connection Type
Tube
Application
Air, Non-Potable Water
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Coupler
Flow Control Type
Shut-off
Fitting Material
Acetal
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Connector Type
Coupling
Fitting Side 2 Connection Type
Tube

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.