1 1/4"ID X 1/2"W X 6'L SEAM SEAL

  • Mfr # DGS12512
  • Zoro # G112221079
product price: 
$
3.99
/ea

Key Features

Wall Thickness
1/2 in
Color
Black/Gray
For Piping System
Chilled Water, Hot Water
Smoke Developed Index
50
Installation Style
Slit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGS12512
Zoro #
G112221079
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
For Piping System
Chilled Water, Hot Water
Smoke Developed Index
50
Installation Style
Slit
Market
Commercial, Industrial, Residential
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Water Vapor Absorption
0.2%
For Material Type
Used With Any Materials
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
For Location
Outdoor
Tube Style
Slit
Water Vapor Permeability
0.02 perm-in
Sealing Method
Self-Sealing
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Density
1.11 lb/cu ft
Flexibility
Flexible
K Value
0.270 BTU @ 75 Degrees F
Flame Spread Index
25
R Value
2.8
Form
Tube
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Jacket Material
Unfaced
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant

Dimensions

Wall Thickness
1/2 in
Inside Diameter
1 1/4 in
For Pipe Size
1 in
Overall Length
6 ft
For Copper Tube Size
1 1/4 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 1 1/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 2.8, Form Tube, For Copper Tube Size 1 1/4 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews