3/4" FNPT Brass Gas Ball Valve Inline

  • Mfr # 111-624C

  • Zoro # G1494367


product price:  $7.19
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-624C
Zoro #
G1494367
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.48 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Max. Pressure
600 PSI CWP
Body Material
Brass
Handle Material
Aluminum
Temp. Range
-20 Degrees to 300 Degrees F
Hose I.D.
3/4 in
Stem Material
Brass
Seat Material
PTFE
Stem Type
Blowout Resistant
Handle Type
Tee
Ball Valve Product Group
Manual
Standards
ANSI Z21.15/CGA 9.1, ASME B16.44, CGA CR91-002, UL MHKZ
Seal Material
PTFE
Type
Two Piece, Gas
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
13.349
Color - Valve Handle
Yellow
Connection Type - Side 2
IPS
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.92 in Hg
Connection Type - Side 1
IPS
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
175 PSI CWP
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
300 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.