Hand Drum Pump, Steel, 21/32" ID, 3/4" OD

  • Mfr # 3BY47

  • Zoro # G1498095


product price:  $30.99
/ea

Key Features

Action Type
Piston
For Media Type
Automatic Transmission Fluid, Bleach, Brake Fluid, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
20 oz per stroke
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BY47
Zoro #
G1498095
UPC #
190735280416
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Overall Length
43"
Suction Tube Length
37 in
Inlet Size
1-5/16"
Discharge Tube Length
7-1/2"
Adapter Dia.
2"
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Automatic Transmission Fluid, Bleach, Brake Fluid, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene
Max. Flow Rate
20 oz per stroke
Max. Viscosity
2,000 SUS
Wetted Materials
Polyethylene, Steel
Includes Suction Tube
Yes
For Use With
Degreasers, Detergents, Waxes
Discharge Tube Outlet ID
5/8 in
Discharge Tube Outlet OD
3/4 in
Piston Material
Polyethylene
Adapter Material
Polypropylene
Features
Easy to Use
Type
Piston Action
Adapter Type
Drum
Metered
No
Includes
BUNG ADAPTER, REPAIR KIT AND METERING KIT
Discharge Tubing Material
Steel
Ounces per Stroke
4 to 20
Seal Material
Packing Gland, Repairable
Self-Priming
Yes
Not Recommended Chemicals
DEF, Deionized Water, Fresh Water, Salt Water
Housing Material - Pumps
Steel
Includes Bung Adapter
Yes
Includes Spout
Yes
Includes Nozzle
No
Max. Fluid Temp.
140 Degrees F
Includes Discharge Hose
No
For Container Type
Bucket, Drum, Pail
Compatible Chemicals
Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
Power Source
Hand Operated
Housing Finish
Chrome Plated
Suction Tube OD
1 1/2 in
Gear Lube
NT

Description

Hand Pump, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Features Easy to Use, Housing Finish Chrome Plated, Seal Material Packing Gland, Repairable, For Use With Degreasers, Detergents, Waxes, For Container Type Bucket, Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.