1/8" x 6" Black Pipe Nipple Sch 80

  • Mfr # 1LLV5

  • Zoro # G1499942


product price:  $6.59
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LLV5
Zoro #
G1499942
UPC #
190735916629
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Wall Thickness
0.094 in
Outside Dia.
25/64 in
Pipe Size (Nominal)
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
6 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Nipple
Schedule
Schedule 80
Maximum Steam Pressure
300 psi @ 550 Degrees F
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Side A Gender
Male
Side B Gender
Male
Metal Pipe Construction
Seamless
Finish/Coating
Black
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Thread Type
NPT
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.