Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", , 1ft
- Mfr # T6PPE01WD
- Zoro # G103657238
product price:Â
$
15.29
/ea
Key Features
Pipe Weld Type
Continuous Weld
Metal Pipe Construction
Welded
Standards
ASTM A312
Outside Diameter
1 3/64 in
Inside Diameter
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6PPE01WD
- Zoro #
- G103657238
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 13/16 in
- Wall Thickness
- 0.113 in
- Overall Length
- 1 ft
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.