Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NTX7
Zoro #
G1504736
UPC #
-
Country of Origin
China
Dimensions
Cord Length
8
Details
Color
White
Type
Compact
Voltage
115V
Amps
1.48
Agency Compliance
cCSAus
Control Type
Dial Thermostat
Door Hinge
Fixed Balanced
Temperature Range (C)
0 to -18
Defrost
Manual
Temperature Range (F)
32 to -0.4
Item
Freezer
Freezer Capacity
14.7 cu ft
Includes
1 Basket, 4 Swivel, Easy Rolling Wheels
Description
Freezer, Freezer Capacity 14.7 cu ft, Color White, Control Type Dial Thermostat, Defrost Manual, Voltage 115V, Cord Length 8, Door Hinge Fixed Balanced, Includes 1 Basket, 4 Swivel, Easy Rolling Wheels
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.