Wedge Lock Washer, For Screw Size M20 316 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 2718

  • Zoro # G1505271


product price:  $1,168.99
/pk 100, $11.69/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
3.2 mm
Maximum Thickness
3.2 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2718
Zoro #
G1505271
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M20
Outside Diameter
39 mm
Minimum Thickness
3.2 mm
Maximum Thickness
3.2 mm
Inside Diameter
21.4 mm
Assembly Thickness
3.2 mm
Inside Diameter - Maximum
21.4 mm
Outside Diameter - Maximum
39 mm
Outside Diameter - Minimum
39 mm
Minimum Inside Diameter
21.4 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.25mm
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.25 mm
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
52 HRC
Reusable
Reusable
FDA Approved
FDA Approved

Description

Wedge Lock Washer, M20, PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.