End Mill, Cobalt, 3/4, 2 FL, SGL Sq End, CC

  • Mfr # 5201500

  • Zoro # G1505524


product price:  $51.19
/ea

Key Features

Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5201500
Zoro #
G1505524
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.75 in

Details

Helix Angle
30 Degrees
List Number
520
End Mill Material
Cobalt
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Number of Flutes
2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
End Mill Style
Square
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/16 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.