CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket

  • Mfr # 9835-010

  • Zoro # G1508263


product price:  $12.15
/ea

Key Features

Fitting Connection Type
FNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9835-010
Zoro #
G1508263
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
For Pipe Outside Diameter
1 in
Overall Length
2 1/4 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
1 7/8 in

Details

Fitting Connection Type
FNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Item
Female Adapter
Standards
ASTM D1784, NSF14 Certified
Specific Fitting Shape
Adapter
Max. Temp.
210 Degrees F
Color
Gray
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Max. Pressure
315 psi @ 73 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Maximum Operating Pressure
315 psi @ 73 Degrees F
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Low Lead Certified Standard
NSF 61
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Socket
Schedule
Schedule 80
Fitting Side B Type
NPT
Application
Non-Potable Water, Potable Water
Fitting Side A Gender
Female
Includes Shield
No
Fitting Side B Gender
Female
Includes Seal
No
Low Lead Compliance Level
Certified

Description

Female Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 1 7/8 in, 1 in, Female, NPT, 1 7/8 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 2 17/64 in Overall Length, 315 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.