Flat Washer, For Screw Size M18 , Stainless Steel Plain Finish, 10 PK

  • Mfr # M51420.180.0001

  • Zoro # G1510354


product price:  $3.49
/pk 10, $0.35/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51420.180.0001
Zoro #
G1510354
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
19 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125A
System of Measurement
Metric
Thickness Tolerance
+/-0.30mm
Type
Flat Washer
Pack Size
Small Pack
Dimensional Standards
DIN 125A
Material Grade/Class
18-8

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M18, Inside Diameter 19.33 mm, Outside Diameter 34 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Pack Size Small Pack, Thickness Tolerance +/-0.30mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.