2" FNPT Galvanized Union

  • Mfr # 1MPK4

  • Zoro # G1510397


product price:  $58.15
/ea
Additional $20.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MPK4
Zoro #
G1510397
UPC #
190735916759
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2

Description

Union, Steel, Galvanized, A105, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Female, Threaded, Not Applicable, 11 1/2, 2 In.-11.5, 2 in, Female, Threaded, Not Applicable, 11 1/2, 2 In.-11.5, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.