ButterflyValve, Flanged, 12 In, Actuated, CI
Mfr # 2012-1C16AK
Zoro # G1513565
product price:Â $2,809.99
/eaKey Features
Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012-1C16AK
Zoro #
G1513565
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
12 in
Bolt Circle Dia.
7/8 in
Nominal Valve Size
12 in
Details
Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-32 to 210 Degrees F
Number of Bolt Holes
12
Standards
AWWA C504, AWWA C516, NSF 372
Liner Material
Buna-N
Disc Material
Ductile Iron
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
210 Degrees F
Connection Type
Lug
For Media
Water
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-32 Degrees F
Coefficient of Volume (Cv)
6,550
Valve Series
2000
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 7/8 in, Standards AWWA C504, AWWA C516, NSF 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.