Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK

  • Mfr # 650-6-PK10

  • Zoro # G1515701

CAD Available

product price:  $14.29
/pk 10, $1.43/ea

Key Features

CAD Drawing
Internal Thread Size
M6-1.00
Material
Carbon Steel
Overall Length
13/32 in
Insert Diameter
9.5 mm
External Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-6-PK10
Zoro #
G1515701
UPC #
839137001402
Country of Origin
United States

Dimensions

Internal Thread Size
M6-1.00
Overall Length
13/32 in
Insert Diameter
9.5 mm
External Thread Size
3/8"-16
Drill Bit Size
5/16 in
Minimum Installation Depth
11-29/32 mm
Tap Sizes
3/8-16
Min. Full Thread Depth
15/32
Maximum Hole Diameter
7.9502 mm
Compatible Tap Size
3/8"-16

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Heavy Wall
Thread Type
Metric Internal/UNC External
Installation Method
Screwdriver, Bolt/Nut, or Power Drive Tool
Tensile Strength (PSI)
78,300 psi
External Thread Class
2A
Power Driver
4ZE54
Application
For Use on Metal
Brinell Hardness
163
Internal Thread Class
6H
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
Compatible Material
Metal
Internal Thread Fit
2B
External Thread Fit
2A
Tensile Strength
78,300 psi
Full Cure Time
72 hr
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Material Grade/Class
12L14

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16 in, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 9.5 mm, Internal Thread Fit 2B, Internal Thread Size M6-1.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 7.9502 mm, Minimum Installation Depth 11 29/32 mm, Overall Length 10 mm, System of Measurement Inch/Metric, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.