3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNE09

  • Zoro # G1515963


product price:  $7.15
/ea

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNE09
Zoro #
G1515963
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 in
Wall Thickness
0.113 in
Outside Dia.
1 3/64 in
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Inside Dia.
53/64 in
Inside Diameter
13/16 in
Outside Diameter
1 1/16 in
Nominal Pipe Size
3/4 in
Overall Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Item
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Max. Pressure
1622 psi @ 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Connection Type
Threaded
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Side A Thread Type
NPT
Maximum Operating Pressure
1622 psi @ 650 Degrees F
Side B Gender
Male
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,622 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.