Flat Washer, For Screw Size 7/8" , Steel Hot Dipped Galvanized Finish, 25 PK

  • Mfr # FWI5087GUSA-025BX

  • Zoro # G1516557


product price:  $14.89
/pk 25, $0.60/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 3/4 in
Minimum Thickness
0.136 in
Maximum Thickness
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWI5087GUSA-025BX
Zoro #
G1516557
UPC #
096653971668
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.136 in
Maximum Thickness
0.177 in
Inside Diameter
0.938 in

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
0.136 to 0.177 in
Application
Used for Structural Leveling
Rockwell Hardness
C26
Material Quality Standards
ASTM F436
Pack Size
Small Pack
For Use With
A325 and A490 Bolts
Hardness
26 HRC

Description

Structural Flat Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Sizes 7/8 In, Inside Dia 15/16 In, Outside Dia 1 3/4 In, Thickness 0.136 to 0.177 In, Rockwell Hardness C26-45, Used For Structural Leveling, For Use With A325 and A490 Bolts, Meets/Exceeds ASTM F436, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products