This item is Discontinued.

Watts Braided Connector, 1/2 COMPx7/8 BCx6 L CTC-S-CB-6

Braided Connector, 1/2 COMPx7/8 BCx6 L (Discontinued)

  • Mfr # CTC-S-CB-6
  • Zoro # G1516812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC-S-CB-6
Zoro #
G1516812
UPC #
098268930382
Country of Origin
China

Dimensions

Outside Dia. (In.)
7/8
Inlet Size (In.)
1/2
Length (In.)
6

Details

Material of Construction
Stainless Steel Braided
Outlet (In.)
7/8
Inlet Type
Comp
Outlet Type
Ballcock
Application
Toilet
Max. Working Pressure (PSI)
125
Finish
Stainless Steel
Standards
IAPMO, NSF61
Nut Material
Brass
Operating Temp. (F)
40 To 180
Inner Core
Triple Reinforced PVC
Item
Water Connector

Description

Water Connector, Standards IAPMO, NSF61, Application Toilet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.