Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 585 PK

  • Mfr # 6DYX5

  • Zoro # G1517555


product price:  $6.55
/pk 585, $0.01/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#8
Outside Diameter
7/16 in
Minimum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6DYX5
Zoro #
G1517555
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#8
Outside Diameter
7/16 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.188 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
Rb 40 min
Application
Bearing Surface for Fasteners and Fixtures
Thickness Tolerance
+/-0.015 in
Type
SAE Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1 Type A Narrow, SAE Standard
Material Grade/Class
Grade 2
For Use With
Screws and Bolts
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.015 in, Package Quantity 585

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.