2" Compression PVC Swing Check Valve
Mfr # 4RG89
Zoro # G1518851
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
Compression x Compression
Connection
Compression
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4RG89
Zoro #
G1518851
UPC #
190735332238
Country of Origin
United States
Dimensions
Pipe Size
2"
Size
2"
Pipe or Tube Size - Check Valves
2 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Compression x Compression, Mounting Orientation Vertical, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Hex Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.