Float Ball, Round, Plastic, 5 In

  • Mfr # 109-861

  • Zoro # G1520443


product price:  $7.29
/ea

Key Features

Material of Construction
Plastic
Thread Size
1/4"-20
Connection
Internal
For Use With
3FXF3, 3FXF4, 3FXF7
Float Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-861
Zoro #
G1520443
UPC #
190735477991
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Float Dia.
5 in
Overall Diameter
5 in

Details

Item
Float Ball
Material of Construction
Plastic
Connection
Internal
For Use With
3FXF3, 3FXF4, 3FXF7
Shape
ROUND
Material
Polyethylene
Connection Type
Threaded
Product Type
Tank Float Ball
Connection Location
Internal
Compatible Product Type
Float Valves
Float Shape
Cylindrical

Description

Float Ball, Plastic, Internal Connection, 5 in Float Dia., Thread Size 1/4 In.-20, For Use With 3FXF3, 3FXF4, 3FXF7

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.