Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Mtr, Cap St, 3 HP, 3500,115/230V, 182JM P229

Pump Mtr, Cap St, 3 HP, 3500,115/230V, 182JM (Discontinued)

  • Mfr # P229
  • Zoro # G1522735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P229
Zoro #
G1522735
UPC #
786674028969
Country of Origin
Mexico

Dimensions

Shaft Length
4-1/4"
Overall Length
20-3/16"
Shaft Dia.
7/8"
Length Less Shaft
15-15/16"

Details

Item
Close-Coupled Pump Motor
HP
3
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
115/230
Frame
182JM
Motor Service Factor
1.15
Full Load Amps
34.0/17.0
Nominal Efficiency
72.0%
Frame Material
Rolled steel
Standards
UL Recognized (E44549), CSA Certified (LR4642/EEV76942)
Motor Frame Material
Rolled Steel
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Includes
External Slinger
Phase
1
Max. Ambient Temp.
40 Degrees C
Hz
60
Ins. Class
B
Motor Bearings
Ball
Motor Application
Pump

Description

Close-Coupled Pump Motor, 3, 3500, 115/230, 182JM, Shaft Dia. 7/8 in, 1.15, 3001-3600, Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Continuous, 60, 34.0/17.0, External Slinger, Ins. Class B, Length Less Shaft 15 15/16 in, 40 Degrees C, Ball, Motor Frame Material Rolled Steel, Nominal Efficiency 72.0 Percent, Overall Length 20 3/16 in, Shaft Length 4 1/4 in, UL Recognized (E44549), CSA Certified (LR4642/EEV76942)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.